Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA58463- NO PHYSICAL INTERACTIONS WASH - 4MM FLUTE450X600
CALEDONIA58463- NO PHYSICAL INTERACTIONS WASH - 4MM FLUTE450X600
Informational sign Caledonia Signs
References
caledonia signs:
58463
rubix:
219A3391
Product details
Technical specifications
Product details : CALEDONIA58463- NO PHYSICAL INTERACTIONS WASH - 4MM FLUTE450X600
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.91
excl. VAT
/
Each
£
28.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 22007M FIRE EXIT - STRAIGHT ON (600X200MM)S/A VINYL
SPARTEX 13607G DO NOT USE MOBILE PHONES (300X100MM) 1: RIGID PLASTIC
SPARTEX 11017C FIRE ALARM CALL POINT SYMBOL (150X150MM) R/PLASTIC
SPARTEX 22141L ASSEMBLY POINT STRAIGHT ON (450X150MM) SA VINYL
SPARTEX 58826 FIRE EXIT UP FLOOR GRAPHIC 400X600MM 5: MISCELLANEOUS
SPARTEX 25640G SHRED ALL SENSITIVE DOCUMENTS BEFORE PLACING IN BIN (3
SPARTEX 41245D ALCOHOL RESISTANT FOAM EXTINGUISHER IDENTIFICATION (10
SPARTEX 59519 FIRE EXIT ARROW AHEAD BRASS 300X100MM 5: MISCELLANEOUS
SPARTEX 16609Q BRICK WASTE ONLY (600X450MM) 1: RIGID PLASTIC
SPARTEX 12065G EXIT FOR EMERGENCY USE ONLY CAUTION THIS DOOR IS ALARM
SPARTEX 59753 100 S/A LABELS 50X20 PASSED BY5: MISCELLANEOUS
SPARTEX 21017U FIRE ALARM CALL POINT SYMBOL (100X100MM) SA VINYL
SPARTEX 13237G NO RADIOS (300X100MM) 1: RIGID PLASTIC
SPARTEX 21215S AFFF EXTINGUISHER IDENTIFICATION (75X200MM) SA VINYL
SPARTEX 11416E FIRE ACTION RESIDENTIAL HOMES & MULTI-OCCUPANCY BUILDI