Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX C1431012/8 KNITTED CHEMICAL SOCKS 10CM X 1.2M YELPK8
SPARTEX C1431012/8 KNITTED CHEMICAL SOCKS 10CM X 1.2M YELPK8
Absorbent Material Spartex
References
spartex:
UK-C1431012/8
rubix:
225A8324
Technical specifications
Absorption capacity
36
l
Type
Pads
See all Specifications
Product details
Technical specifications
Product details : SPARTEX C1431012/8 KNITTED CHEMICAL SOCKS 10CM X 1.2M YELPK8
Absorbent socks are ideal for containing the spread of spilt liquids and they can be strategically placed to divert any flowing liquid.
Technical specifications
Attributes
Absorption capacity
36
l
Type
Pads
Length
120
cm
Height
10
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.30
excl. VAT
/
Each
£
57.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECOSPILL PIRTEKMDT25 MAINTENANCE DRUM TOPPER (PACK 25) N/A GREY
3M HP100 OIL SORBENT ROLL 960MMX40M
SPARTEX H2760056 OIL ONLY DRUM TOP PAD 65CM DIA WHITE PACK OF 25
3M T270 OIL SORBENT BOOM 200MM DIAMETER 3M PK4
SPARTEX H1431012 KNITTED OIL ONLY SOCKS 10CM X 1.2M WHITEPK20
ECOSPILL APSG504010 ABSORBENT PILLOW 50CM X 40 CM GREY MAINTENANCE (PK
SPARTEX M2053040/20 MAINTENANCE PILLOWS 30CM X 40CM GREY PACK OF 20
SPARTEX M0430712 MAINTENANCE SOCKS 7.5CM X 1.2M GREY PACK OF 20
SPARTEX M1431030 KNITTED MAINTENANCE SOCKS 10CM X 3M GREY PACK OF 8
SPARTEX M1431012 KNITTED MAINTENANCE SOCKS 10CM X 1.2M GREYPK20
SPARTEX M1431012/8 KNITTED MAINTENANCE SOCKS 10CM X 1.2M GREYPK8
SPARTEX M2041230 MAINTENANCE LAND BOOM 12CM X 3M GREY PACK OF 4
SPARTEX H0503043 OIL ONLY ABSORBENT ROLL 30CM X 43M WHITE
SPARTEX H0315040 HEAVYWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX M0408040 MAINTENANCE ABSORBENT ROLL 80CM X 40M GREY