SPARTEX SSA181246ZWX ACID / ALKALI SECURITY CUPBD 1800.1200.460 WHITE


Safety cabinet Spartex

References
spartex:UK-SSA181246ZWX
rubix:224A9232
manufacturer :SSA181246ZWX
brand logo
brand logo
Technical specifications
Height1800 mm
Width1200 mm
Depth460 mm

Product details : SPARTEX SSA181246ZWX ACID / ALKALI SECURITY CUPBD 1800.1200.460 WHITE


Our Acid / Alkali Security Cupboards are an ideal use to safely secure caustic materials in the workplace. If strong chemical substances are stored incorrectly within the workplace this can cause a serious hazard. These security cupboards have a fully welded construction and have full length heavy duty hinges providing the user high security throughout the cabinet.

Technical specifications


Attributes
Height1800 mm
Width1200 mm
Depth460 mm
Show UNSPSC/ECL@SS
£ 2,275.69 excl. VAT
/ Each
£ 2,730.83 incl. VAT
  • Usually arrives within 14 working days