SPARTEX SZ855725ZYXX WALL MOUNTED HAZARDOUS CUPBD 570.850.255 YELLOW
Wall mounted hazardous cupboard
See technical informationReferences
Spartex:UK-SZ855725ZYXX
Rubix:224A8689
Manufacturer :SZ855725ZYXX

Product details : SPARTEX SZ855725ZYXX WALL MOUNTED HAZARDOUS CUPBD 570.850.255 YELLOW
Hazardous cupboards help employers and employees comply with the control of hazardous substances in the workplace. These steel cupboards and cabinets enable the safe and separate storage for hazardous substances as demanded by the CoSHH regulations. Available in various sizes including floor cupboards, floor chests and mobile cabinets.
Technical specifications
Attributes
| Height | 850 mm |
|---|---|
| Width | 570 mm |
| Depth | 255 mm |
Show UNSPSC/ECL@SS
£ 317.50 excl. VAT
/ Each
£ 381.00 incl. VAT
- Delivery usually within ( 6 ) days
