SPARTEX SZ129046ZKXX COSHH CUPBOARD 1200.900.460 DARK GREY
Safety cabinet Spartex
See technical informationReferences
Spartex:UK-SZ129046ZKXX
Rubix:224A8697
Manufacturer :SZ129046ZKXX

Product details : SPARTEX SZ129046ZKXX COSHH CUPBOARD 1200.900.460 DARK GREY
CoSHH cupboards help users to comply with the control of hazardous substances as demanded by the CoSHH regulations when in the workplace. These metal cupboards have a robust structure and are ideal for all workplace environments such as industrial, general and commercial premises. Available in graphite grey with a selection of floor cabinets, wall mounted or mobile units.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 469.20 excl. VAT
/ Each
£ 563.04 incl. VAT
- Delivery usually within ( 11 ) days
