SPARTEX 11214S WATER EXTINGUISHER IDENTIFICATION (75X200MM) RGD


Informational sign Spartex

References
spartex:UK-11214S
rubix:224A6738
manufacturer :11214S
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 11214S WATER EXTINGUISHER IDENTIFICATION (75X200MM) RGD


Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Brass: 0.9mm brass with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Technical specifications


Attributes
ModelRigid Plastic
Length200 mm
Width75 mm
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
  • Usually arrives within 14 working days