SPARTEX 32011M EXIT - LEFT (600X200MM) 3: PHOTOLUMINESCENT RIGID

Spartex Exit Signs

See technical information

References

Spartex:UK-32011M
Rubix:224A8284
Manufacturer :32011M
brand logo

Technical specifications

Modelphotoluminescent rigid
See all Specifications

Product details : SPARTEX 32011M EXIT - LEFT (600X200MM) 3: PHOTOLUMINESCENT RIGID


Emergency escape signs are provided to guide you from wherever you are in a building, via a place of relative safety (the escape route) to the place of ultimate safety (the assembly area).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.

Technical specifications


Attributes
Modelphotoluminescent rigid
Length600 mm
Width200 mm
£ 30.80 excl. VAT
/ Each
£ 36.96 incl. VAT
  • Usually arrives within 14 working days