SPARTEX 11035E FIRE WARDENS (SPACE FOR 5 PEOPLE) (200X150MM) RGD


Informational sign Spartex

References
spartex:UK-11035E
rubix:224A7173
manufacturer :11035E
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 11035E FIRE WARDENS (SPACE FOR 5 PEOPLE) (200X150MM) RGD


Use this sign to inform staff and visitors who their dedicated- Fire warden or marshal is.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days