SPARTEX 11063E THE NEAREST FIRE MARSHAL IS (200X150MM) R/PLASTIC


Informational sign Spartex

References
spartex:UK-11063E
rubix:224A7198
manufacturer :11063E
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11063E THE NEAREST FIRE MARSHAL IS (200X150MM) R/PLASTIC


Use this sign to inform staff and visitors who their dedicated fire marshal is and where they can be found.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days