Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
GISS 862371 SAFETY SIGNS MODEL AUTOMATIC DEFIBRILLATOR 20X20 CM
GISS 862371 SAFETY SIGNS MODEL AUTOMATIC DEFIBRILLATOR 20X20 CM
Signalling signs
References
giss:
862371
rubix:
217A5031
ean:
3660338170737
Technical specifications
Model
Automatic defibrillator
See all Specifications
Product details
Technical specifications
Product details : GISS 862371 SAFETY SIGNS MODEL AUTOMATIC DEFIBRILLATOR 20X20 CM
Rigid panels made of high impact polystyrene.
Technical specifications
Attributes
Model
Automatic defibrillator
Length
200
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.82
excl. VAT
/
Each
£
12.98
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 57723 PEDESTRIANS PROHIBITED CLASS R2 PERMANENT 600MM DIA (3M
SPARTEX 15630H PRINTER - DO'S & DONT'S (300X250MM) 1: RIGID PLASTIC
SPARTEX 67540K USERS OF THIS CAR PARK DO SO AT OWN (400X300MM)ALU
SPARTEX 16638M WRAP RECYCLING SIGN - MIXED GLASS BOTTLES & JARS (600X
SPARTEX 27021G GOODS INWARDS (300X100MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD SELF ADHESIVE LETTER T 38 X 90MM 6 PER CARD PACK OF 5 F6/T
GISS 862361 SAFETY SIGNS MODEL NO PEDESTRIANS % 30 CM
CALEDONIA55951 KEEP ALL AREAS CLEAN AND TIDY-6S POSTER-400X600MM RP
SPARTEX 32163L DISABLED FIRE EXIT ARROW RIGHT - INCLUSIVE DESIGN (450
SPARTEX 12122F EXIT (TEXT ONLY) (200X200MM) 1: RIGID PLASTIC
SPARTEX 11257S WATER MIST EXTINGUISHER IDENTIFICATION(75X200MM)RGD
SPARTEX 12036X EXIT - RIGHT SYMBOL (200X100MM) 1: RIGID PLASTIC
SPARTEX 15487E PLEASE FLUSH THE TOILET AFTER USE (200X150MM) RGD
SPARTEX 13003K NO SMOKING (400X300MM) 1: RIGID PLASTIC
SPARTEX 59779 QC TAG CALIBRATED PK10