SPARTEX 11601F STAIRCASE & EXIT TO KEPT CLEAR OF GOODS ETC (200X200MM


Informational sign Spartex

References
spartex:UK-11601F
rubix:224A7239
manufacturer :11601F
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 11601F STAIRCASE & EXIT TO KEPT CLEAR OF GOODS ETC (200X200MM


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length200 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
  • Usually arrives within 14 working days