SPARTEX 17517Q NO PARKING IN FRONT OF THESE GATES (600X450MM) RGD
Spartex Road Signs
See technical informationReferences
Spartex:UK-17517Q
Rubix:225A5210
Manufacturer :17517Q

Product details : SPARTEX 17517Q NO PARKING IN FRONT OF THESE GATES (600X450MM) RGD
Site traffic signs help to direct traffic safely on site and advise of their actions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 450 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days
