SPARTEX 41606B FIRE EXIT KEEP CLEAR (80X80MM) PHOTOESCENT S/A VINYL


Informational sign Spartex

References
spartex:UK-41606B
rubix:224A7269
manufacturer :41606B
brand logo
brand logo
Technical specifications
ModelPhotoluminescent S/A Vinyl
See all Specifications

Product details : SPARTEX 41606B FIRE EXIT KEEP CLEAR (80X80MM) PHOTOESCENT S/A VINYL


When installed outside, place this sign on the wall either to the opposite side to the door's hinges or above the door.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Window Sticker: A high gloss, flexible PVC vinyl with self-adhesive face. Suitable for applying to windows. Ideally suited for internal signs.


Technical specifications


Attributes
ModelPhotoluminescent S/A Vinyl
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Usually arrives within 14 working days