SPARTEX 15475K NO ELECTRONIC DEVICES ALLOWED BEYOND THIS POINT (400X3


Spartex Phones & Electronics Signs

References
spartex:UK-15475K
rubix:225A0979
manufacturer :15475K
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 15475K NO ELECTRONIC DEVICES ALLOWED BEYOND THIS POINT (400X3


Advise staff, visitors or schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
ModelRigid Plastic
Length400 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days