SPARTEX 21623B ESCAPE ROUTE KEEP CLEAR (80X80MM)S/A VINYL


Informational sign Spartex

References
spartex:UK-21623B
rubix:224A7350
manufacturer :21623B
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21623B ESCAPE ROUTE KEEP CLEAR (80X80MM)S/A VINYL


Every- Fire door should have an appropriate - Fire door keep shut? sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a- Fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
  • Usually arrives within 14 working days