SPARTEX 61743Q NO FLY TIPPING OFFENDERS WILL BE PROSE (600X450MM)ALU


Informational sign Spartex

References
spartex:UK-61743Q
rubix:225A0761
manufacturer :61743Q
brand logo
brand logo
Technical specifications

Product details : SPARTEX 61743Q NO FLY TIPPING OFFENDERS WILL BE PROSE (600X450MM)ALU


Advise visitors of security measures in place and of possible consequences if ignored

No Fly Tipping Fly Tipping Is An Offence Under the Environmental Protection Act (1990) Offenders May Face Up to a ?50,000 Fine and/or a Prison Sentence




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
ModelAluminium
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
  • Usually arrives within 14 working days