SPARTEX 23604F NOT DRINKING WATER (SYMBOL) (200X200MM) SA VINYL
Sign Spartex
See technical informationReferences
Product details : SPARTEX 23604F NOT DRINKING WATER (SYMBOL) (200X200MM) SA VINYL
Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
| Height | 200 mm |
|---|---|
| Width | 200 mm |
- Usually arrives within 14 working days

