SPARTEX 14479K DANGER EXPLOSIVE ATMOSPHERE (400X300MM) R/PLASTIC


Warning sign Spartex

References
spartex:UK-14479K
rubix:225A1203
manufacturer :14479K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 14479K DANGER EXPLOSIVE ATMOSPHERE (400X300MM) R/PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days