SPARTEX 21740K YOUR ACTIONS ARE BEING RECORDED BY CCTV (400X300MM) SE


Warning sign Spartex

References
spartex:UK-21740K
rubix:225A4484
manufacturer :21740K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 21740K YOUR ACTIONS ARE BEING RECORDED BY CCTV (400X300MM) SE


The Data Protection Act 1998 requires the installation of CCTV signs, showing specific wording to assist the public to identify the owner/operator of the system




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
  • Usually arrives within 14 working days