SPARTEX 15002E EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO
Sign Spartex
See technical informationReferences
Spartex:UK-15002E
Rubix:225A2569
Manufacturer :15002E
Product details : SPARTEX 15002E EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WO
Mandatory Signs
Inform employees and visitors what PPE is required to be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 150 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Usually arrives within 14 working days

