SPARTEX 22059Q FIRE ASSEMBLY POINT (600X450MM) 2 SELF ADHESIVE VINYL

Spartex Fire Signs

See technical information
References
Spartex:UK-22059Q
Rubix:224A9754
Manufacturer :22059Q
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 22059Q FIRE ASSEMBLY POINT (600X450MM) 2 SELF ADHESIVE VINYL


Advise staff and visitors of the location for a safe assembly point in the event of an evacuation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Modelself adhesive vinyl
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
  • Usually arrives within 14 working days