SPARTEX 25024E BUMP CAPS MUST BE WORN IN THIS AREA(200X150MM)SAV


Warning sign Spartex

References
spartex:UK-25024E
rubix:225A2636
manufacturer :25024E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 25024E BUMP CAPS MUST BE WORN IN THIS AREA(200X150MM)SAV


Inform employees, contractors and visitors of their mandatory requirement to wear appropriate PPE




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days