SPARTEX 16209G WARNING UNDER TEST DO NOT TOUCH (300X100MM) R/PLASTIC


Spartex Multi-Purpose Signs

References
spartex:UK-16209G
rubix:225A3140
manufacturer :16209G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 16209G WARNING UNDER TEST DO NOT TOUCH (300X100MM) R/PLASTIC


Multi-message signs provide multiple safety messages on one sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days