SPARTEX 25024M BUMP CAPS MUST BE WORN IN THIS AREA(600X200MM)SAV


Warning sign Spartex

References
spartex:UK-25024M
rubix:225A2638
manufacturer :25024M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 25024M BUMP CAPS MUST BE WORN IN THIS AREA(600X200MM)SAV


Inform employees, contractors and visitors of their mandatory requirement to wear appropriate PPE




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Usually arrives within 14 working days