SPARTEX 25249E PROTECTIVE FOOTWEAR MUST BE WORN (ENGLISH/POLISH) (200


Warning sign Spartex

References
spartex:UK-25249E
rubix:225A2685
manufacturer :25249E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 25249E PROTECTIVE FOOTWEAR MUST BE WORN (ENGLISH/POLISH) (200


Inform staff and visitors of important safety messages where multiple languages may be spoken
Responsibility lies with the employer to ensure all staff whose first language may not be English understand the potential risk in and around the workplace




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days