SPARTEX 58746 EYE PROTECTION FLOOR GRAPHIC 400MM DIA 5 MISCELLANEOUS


Warning sign Spartex

References
spartex:UK-58746
rubix:225A2717
manufacturer :58746
brand logo
brand logo

Product details : SPARTEX 58746 EYE PROTECTION FLOOR GRAPHIC 400MM DIA 5 MISCELLANEOUS


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
No attributes to display for this product
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
  • Usually arrives within 14 working days