SPARTEX 25501E PREVENT THE SPREAD OF FLU - WASH YOUR HANDS FREQUENTLY


Warning sign Spartex

References
spartex:UK-25501E
rubix:225A2933
manufacturer :25501E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 25501E PREVENT THE SPREAD OF FLU - WASH YOUR HANDS FREQUENTLY


These signs are popular within the catering and hygiene environments




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days