SPARTEX 21814E HEAVY VEHICLE LEAVE EXTRA SPACE DUE TO INCREASED BRAKI


Informational sign Spartex

References
spartex:UK-21814E
rubix:225A3121
manufacturer :21814E
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 21814E HEAVY VEHICLE LEAVE EXTRA SPACE DUE TO INCREASED BRAKI


Vehicle information signs can be displayed to inform other drivers or pedestrians of potential hazards or advise of important information




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days