SPARTEX 86216GDANGER KEEP OUT(300X100MM)QUICK-FIX RGDPVC WITH SAVBACK


Warning sign Spartex

References
spartex:UK-86216G
rubix:225A3209
manufacturer :86216G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 86216GDANGER KEEP OUT(300X100MM)QUICK-FIX RGDPVC WITH SAVBACK


Multi-message signs provide multiple safety messages on one sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
  • Usually arrives within 14 working days