SPARTEX 59638 ELEVATOR GARD 2 PANELS 660X1100MM EACH 5 MISCELLANEOUS
Spartex Warning Signs
See technical informationReferences
Spartex:UK-59638
Rubix:225A2563
Manufacturer :59638
Product details : SPARTEX 59638 ELEVATOR GARD 2 PANELS 660X1100MM EACH 5 MISCELLANEOUS
Made from durable, high impact polyethylene with each panel weighing 4kg
Complete modular units that can link together to form larger units
Non conductive, telescopic poles stored inside the panels
Lightweight yet extremely strong
Suitable for 1300mm openings
Complies to health and safety regulations S7255:2001, ISO7010 and recommendation PM26 Specification
No Admittance Authorized Personnel Only sign included
Supplied in sets of 2panels Each panel 1100mm high x 660mm wide x 40mm thick
Telescopic poles extend to above 2.2m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 437.68 excl. VAT
/ Each
£ 525.22 incl. VAT
- Usually arrives within 14 working days

