SPARTEX 26625H STEEL CANS & TINS (300X250MM) 2: SELF ADHESIVE VINYL


Informational sign Spartex

References
spartex:UK-26625H
rubix:225A3887
manufacturer :26625H
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 26625H STEEL CANS & TINS (300X250MM) 2: SELF ADHESIVE VINYL


An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days