SPARTEX 11438H FIRE ACTION NOTICE(STAY PUT)FOR FLATS(300X250MM)RGD

Spartex Fire Action Signs

See technical information
References
Spartex:UK-11438H
Rubix:224A7577
Manufacturer :11438H
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11438H FIRE ACTION NOTICE(STAY PUT)FOR FLATS(300X250MM)RGD


Advise staff and visitors what to do in the event of a- Fire within an HMO (house of multiple occupancy) property
HMOs have strict regulations for- Fire safety and must always have a- Fire action plan in place.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days