SPARTEX 27116K ZERO TOLERANCE POLICY - SEXUAL HARASSMENT, RACISM, AGG
Sign Spartex
See technical informationReferences
Spartex:UK-27116K
Rubix:225A4187
Manufacturer :27116K

Product details : SPARTEX 27116K ZERO TOLERANCE POLICY - SEXUAL HARASSMENT, RACISM, AGG
Range of signs to highlight a zero tolerance policy allowing companies to promote their stance towards equality, diversity and inclusion within the workplace – ensuring all stakeholders are clear on company policy.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Usually arrives within 14 working days
