SPARTEX 13668E NO SMOKING, ALCOHOL, DRUGS. FAILURE TO COMPLY WILL RES
Spartex Smoking Signs
See technical informationReferences
Spartex:UK-13668E
Rubix:225A0105
Manufacturer :13668E

Product details : SPARTEX 13668E NO SMOKING, ALCOHOL, DRUGS. FAILURE TO COMPLY WILL RES
Prohibition signs relating to smoking and naked lights
No Smoking, Alcohol, Drugs. Failure to Comply Will Result in Disciplinary Procedures
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Usually arrives within 14 working days
