SPARTEX 57917 REDUCE SPEED NOW 1050X750MM CLASS RA1 ZINTEC


Informational sign Spartex

References
spartex:UK-57917
rubix:225A4969
manufacturer :57917
brand logo
brand logo

Product details : SPARTEX 57917 REDUCE SPEED NOW 1050X750MM CLASS RA1 ZINTEC


Car park and site traffic signs designed to improve safety and inform drivers and pedestrians of required actions or potential dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Class RA1: Manufactured from 3mm traffic grade Aluminium Composite, a light weight and weather resistant material ideal for external use. (Temporary road traffic sign)


Technical specifications


Attributes
No attributes to display for this product
£ 74.14 excl. VAT
/ Each
£ 88.97 incl. VAT
  • Usually arrives within 14 working days