SPARTEX 16683Q WE TAKE OUR RESPONSIBILITIES SERIOUSLY - WASTE MANAGEM


Informational sign Spartex

References
spartex:UK-16683Q
rubix:225A5361
manufacturer :16683Q
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 16683Q WE TAKE OUR RESPONSIBILITIES SERIOUSLY - WASTE MANAGEM


Showcase how your company's policies and procedures are designed to improve safety and reinforce the stance of the company in working towards good working practices for the good of everyone.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
  • Usually arrives within 14 working days