• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
BEAVERSWOOD T FLOOR SIGNAL 200 X 300MM PACK OF 10

BEAVERSWOOD T FLOOR SIGNAL 200 X 300MM PACK OF 10

Sign Beaverswood Supply Company

See technical information
References
Beaverswood Supply Company:FS/T
Rubix:1285057
brand logo
brand logo

Product details : BEAVERSWOOD T FLOOR SIGNAL 200 X 300MM PACK OF 10


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX 15408G NOW WASH YOUR HANDS (300X100MM) 1: RIGID PLASTICSPARTEX 14007G WARNING HIGH VOLTAGE CABLES OVERHEAD(300X100MM)RGDSPARTEX 15402M PLACE ALL RUBBISH IN BINS PROVIDED (600X200MM) RGDSPARTEX 14481N EX SYMBOL (400X400MM) 1: RIGID PLASTICSPARTEX 55775 THIS ENTRANCE MUST BE KEPT CLEAR, SITE SAVER SIGN 600X4SPARTEX 81018C FIRE EXTINGUISHER SYMBOL (150X150MM) QUICK-FIX RIGID PSPARTEX 22002G FIRE EXIT - UP AND RIGHT (300X100MM)S/A VINYLSPARTEX 24401M DANGER ACID (600X200MM) 2: SELF ADHESIVE VINYLCALEDONIA18431K LIFT DISTANCING SIGN MAXIMUM 4 PEOPLE 300X400MM RPSPARTEX 21747P CAUTION CCTV IN OPERATION - WITH SPACE FOR INCLUDING SSPARTEX 86027H FIRST AIDERS THE NEAREST AID BOX IS SITUATED (30SPARTEX 14021P WARNINGDRIVERS BEWARE OVERHEAD CABLES(600X400MM)RGDSPARTEX 16265H WARNING CONFINED SPACE NO UNAUTHORISED ENTRY (300X250MSPARTEX 14433F FLAMMABLE LIQUID (200X200MM) 1: RIGID PLASTICSPARTEX 12063G FIRE EXIT UP (PORTRAIT) (300X100MM) 1: RIGID PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap