SPARTEX LOK006 ADJUSTABLE GATE VALVE LOCKOUT RED
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK006
Rubix:251A4881
Product details : SPARTEX LOK006 ADJUSTABLE GATE VALVE LOCKOUT RED
Fits valve hand wheels between 25.5mm and 165mm in diameter
Resistant to cracking & abrasion
Resistant to extreme temperatures
Suitable for hasps and padlocks
Resistant to cracking & abrasion
Resistant to extreme temperatures
Suitable for hasps and padlocks
Strengths
The adjustable gate valve lockout is 2 separate pieces which slide over the valve and lock together. Fits valve hand wheels between 25.5mm and 165mm in diameter.
Technical specifications
Attributes
| Length | 169 mm |
|---|---|
| Width | 209 mm |
| Height | 54 mm |
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
- Usually arrives within 14 working days

