SPARTEX LOK121 YELLOW MCB LOCKOUT - TYPE A
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK121
Rubix:251A4913
Product details : SPARTEX LOK121 YELLOW MCB LOCKOUT - TYPE A
Fitted using an internal grub screw
Suitable for single or multi-pole breaker
Suitable for single or multi-pole breaker
Strengths
A universal Lockout which is fitted using an internal grub screw or thumb turn screw. Suitable for single or multi-pole breaker.
Technical specifications
Attributes
| Length | 7 mm |
|---|---|
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- In stock: Next day delivery

