SPARTEX LOK186 FLANGE BALL VALVE LOCKOUT - 15 X 22 7CM RED
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK186
Rubix:251A4887
Product details : SPARTEX LOK186 FLANGE BALL VALVE LOCKOUT - 15 X 22 7CM RED
Fits over the top of the stem ring
Two Sections of the device
Resistant to extreme temperatures
Two Sections of the device
Resistant to extreme temperatures
Strengths
This Flange ball valve lockout has two sections which slide together over the top of the stem, ensuring it is suitable for various sizes of valves. Hole size 46x38mm.
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Width | 150 mm |
| Height | 70 mm |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- Usually arrives within 14 working days

