Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Circuit breaker lock, valve lock
SPARTEX LOK159 600MM DIAMETER STEERING WHEEL COVER YELLOW
SPARTEX LOK159 600MM DIAMETER STEERING WHEEL COVER YELLOW
Circuit breaker lock, valve lock Spartex
References
spartex:
LOK159
rubix:
251A4976
Technical specifications
Length
600
mm
Width
600
mm
Product details
Technical specifications
Product details : SPARTEX LOK159 600MM DIAMETER STEERING WHEEL COVER YELLOW
Used to encapsulate a steering wheel.
Can be locked with a suitable padlock.
Strengths
These highly visible covers can be used to encapsulate a steering wheel preventing unauthorised use. It can be locked out with a suitable padlock.
Technical specifications
Attributes
Length
600
mm
Width
600
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.00
excl. VAT
/
Each
£
55.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX LOK206 MINIATURE CIRCUIT BREAKER LOCKOUT PIN IN
SPARTEX LOK002 GATE VALVE LOCKOUT - RED (63.5 127MM)
MARTINDALE SAFE ISOLATION LOCK-OFF KIT MARLOKKIT1
ABUS-E245 MOTOR SWITCH LOCK OUT DEVICE
MARTINDALE LOKKITPRO ULTIMATE LOCK-OUT KIT
ABUS-P600 CEE PLUG LOCKOUT (FROM 16A 3 POLE TO 125A 5 POLE)
SPARTEX LOK140 UNIVERSAL FUSE CIRCUIT BREAKER LOCKOUT RED
SPARTEX LOK141 MINI CIRCUIT BREAKER LOCKOUT UNIVERSAL BLUE
SPARTEX LOK138 MINI CIRCUIT BREAKER LOCKOUT - TO FIT SIEMENS
SPARTEX LOK001 GATE VALVE LOCKOUT - RED (25 63.5MM)
SPARTEX LOK063 PNEUMATIC LOCKOUT STAINLESS STEEL
SPARTEX LOK018 BUTTERFLY VALVE LOCKOUT RED
SPARTEX LOK056 GAS CYLINDER LOCKOUT YELLOW
ABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICE
SPARTEX LOK209 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT