SPARTEX LOK063 PNEUMATIC LOCKOUT STAINLESS STEEL
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK063
Rubix:251A4899
Product details : SPARTEX LOK063 PNEUMATIC LOCKOUT STAINLESS STEEL
Once the lockout is in its closed position it can be locked using up to 2 safety padlocks.
Fits virtually all pneumatic fittings used in manufacturing facilities
Fits virtually all pneumatic fittings used in manufacturing facilities
Strengths
Manufactured from solid Stainless Steel this pneumatic Lockout is strong, durable, resistant to corrosion and fits virtually all pneumatic fittings used in manufacturing facilities. Simple to use, place the pneumatic male fitting between the appropriate sized hole and close with a scissor action, this then prevents the hose from being used. Once the lockout is in its closed position it can be locked using up to 2 safety products.
Technical specifications
Attributes
| Length | 195 mm |
|---|---|
| Width | 75 mm |
| Height | 3 mm |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- In stock: Next day delivery

