SPARTEX LOK024 BALL VALVE LOCKOUT - LARGE
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK024
Rubix:251A4884
Documents
Product details : SPARTEX LOK024 BALL VALVE LOCKOUT - LARGE
Size: 32-63mm, Max handle length 254mm
Resistant to cracking & abrasion
Complete with eyelet for use without a tie wrap
Resistant to cracking & abrasion
Complete with eyelet for use without a tie wrap
Strengths
This lockout device is placed over the top of the ball valve to prevent the valve handle from being turned. Once in the correct isolated position, the handle of the valve is trapped within the body of the lockout, preventing the handle from being operated.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Width | 77 mm |
| Height | 77 mm |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- In stock: Next day delivery

