SPARTEX LOK046 NON-CONDUCTIVE LOCKOUT HASP - 6 HOLES


Lock out jaw,tag,cable Spartex

References
spartex:LOK046
rubix:251A4871
brand logo
brand logo
Technical specifications
Length195 mm
Width43 mm

Product details : SPARTEX LOK046 NON-CONDUCTIVE LOCKOUT HASP - 6 HOLES


Manufactured from reinforced Nylon, these hasps are tough, flexible and have the added benefit of being completely non-conductive
Flexible and non conductive
Accepts padlocks with a shackle diameter up to 9mm
3 different sizes available
3mm Shackle diameter

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from reinforced Nylon, these hasps are tough, flexible and have the added benefit of being completely non-conductive.

Technical specifications


Attributes
Length195 mm
Width43 mm
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
  • Usually arrives within 14 working days