SPARTEX LOK211 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT SMALL
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK211
Rubix:251A4986
Product details : SPARTEX LOK211 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT SMALL
Designed to fit on small circuit breakers
Maximum toggle height 20mm - 30mm
Maximum toggle height 20mm - 30mm
Strengths
Designed to fit on the largest circuit breakers. Turn the circuit breaker into the off position and place the Lockout over the toggle switch. Tighten the screw thread until tight to the toggle with the integral pedal sitting into the housing of the breaker to prevent removal. This unit is available in 2 sizes to allow for fitting to various sizes of breaker. Maximum toggle height: 20mm - 30mm.
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Width | 95 mm |
| Height | 30 mm |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Usually arrives within 14 working days

