SPARTEX LOK208 MINIATURE CIRCUIT BREAKER LOCKOUT PIN OUT
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK208
Rubix:251A4894
Documents
Product details : SPARTEX LOK208 MINIATURE CIRCUIT BREAKER LOCKOUT PIN OUT
Designed to fit most popular breakers greater than 60 Amp
Lockout using a single safety padlock with a maximum shackle diameter of 7mm
Lockout using a single safety padlock with a maximum shackle diameter of 7mm
Strengths
Miniature circuit breaker (MCB) lockouts have been designed to fit most modern single and multiple pole miniature circuit breakers. The lockout prevents the circuit breaker toggle from being turned on and use an appropriate padlock to prevent unauthorised removal.
Technical specifications
Attributes
| Length | 42 mm |
|---|---|
| Width | 24 mm |
| Height | 4 mm |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- In stock: Next day delivery

