Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0350G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGF0350G ASSET TAG 245MM X 60MM 1MM GREEN PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0350G
rubix:
257A2020
Product details
Technical specifications
Product details : SPARTEX TGF0350G ASSET TAG 245MM X 60MM 1MM GREEN PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX LOK250 SMALL LOCKOUT KIT VARIOUS
SPARTEX TG0150 SCAFFOLD TAG INSERTS 180MM X 75MM 25MM VARIOUS PK50
ABUS 500966 LOTO KIT BAG SMALL
SPARTEX TG64G HARNESS MINI TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG64K MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) VARIOUS PK61
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51316 GOOD TO GO SAFETY RACKING DAILY KIT 5: MISCELLANEOUS
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGF0650O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TG61GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX 55151 PLAIN ID SELF-TIE TIE TAGS PK OF 14 RED 210X50
SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50
SPARTEX TG1110 MEWP TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 51351 GOOD TO GO SAFETY OVERHEAD CRANE CHECK BOOK - 25 INSPEC