Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0650R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TGFM0650R ASSET TAG 60MM X 1MM RED PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0650R
rubix:
257A2106
Product details
Technical specifications
Product details : SPARTEX TGFM0650R ASSET TAG 60MM X 1MM RED PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM0550R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX LOK230 MAINTENANCE ELECTRICAL LOCKOUT KIT RED PK14
SPARTEX TG0810 SCAFFOLD PROHIBITION TAGS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGFM0150W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGFM0250L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX TG1110 MEWP TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
SPARTEX 51348 GOOD TO GO SAFETY MAN BASKET CHECK BOOK-25 INSPECTIONS
SPARTEX 51344 GOOD TO GO SAFETY EXCAVATOR DAILY KIT (2 TAGS, 300 SEAL
SPARTEX TG63YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG62Y PAT TEST TAG (20 INSERTS) YEL/WHT PK20