Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-W50 ASSETTAG FLEX - WHITE BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-W50 ASSETTAG FLEX - WHITE BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-W50
rubix:
257A2059
Product details
Technical specifications
Product details : SPARTEX TGF-W50 ASSETTAG FLEX - WHITE BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 51339 GOOD TO GO TRAILER SAFETY CHECK BOOK 5: MISCELLANEOUS
SPARTEX 56689 SUGGESTION BOX, YELLOW, 275X275X100MM 5: MISCELLANEOUS
SPARTEX TG05K INSPECTION TAG 180MM X 75MM 25MM VARIOUS PK21
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX 51348 GOOD TO GO SAFETY MAN BASKET CHECK BOOK-25 INSPECTIONS
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX TGF0150B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG64BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TGFM0550R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 51502 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0350L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX 55150 PLAIN ID SELF-TIE TIE TAGS PK OF 14 WHITE 210X50