Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG0810 SCAFFOLD PROHIBITION TAGS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG0810 SCAFFOLD PROHIBITION TAGS 180MM X 75MM 5MM VARIOUS PK10
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG0810
rubix:
257A2148
Product details
Technical specifications
Product details : SPARTEX TG0810 SCAFFOLD PROHIBITION TAGS 180MM X 75MM 5MM VARIOUS PK10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.41
excl. VAT
/
Each
£
18.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF0250Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0650L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX 51301 GOOD TO GO SAFETY STATUS TAG5: MISCELLANEOUS
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX 55152 PLAIN ID SELF-TIE TIE TAGS PK OF 14 BLUE 210X50
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
SPARTEX 51323 GOOD TO GO SAFETY MEWP WEEKLY KIT5: MISCELLANEOUS
SPARTEX 51502 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX LOK251 ADVANCED ELECTRICAL LOCKOUT KIT RED
SPARTEX TG0850 SCAFFOLD TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG0710 FLANGE TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG13KIT TAGGING SYSTEM SAFETY KIT 360MM X 110MM 6MM VARIOUS